SANDVIK T100-KM104AE-3/8D210 COROTAP 6871302


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM104AE-3/8D210
rubix:320A2547
manufacturer :6871302
ean:7323220281701
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length100 mm
Thread depth20.6 mm
See all Specifications

Product details : SANDVIK T100-KM104AE-3/8D210 COROTAP 6871302


Technical specifications


Attributes
Angle of helix0 °
Total length100 mm
Thread depth20.6 mm
Body materialNon-Metallic and other materials
TypeAmerican through-bores
With cooling sprayNo
Threading (inch)3/8-16
No. of threads per inch16
Show UNSPSC/ECL@SS
£ 103.58 excl. VAT
/ Each
£ 124.30 incl. VAT
  • Usually arrives within 14 working days