SANDVIK T100-KM106DA-M10 D210 6871219


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM106DA-M10D210
rubix:286A9208
manufacturer :6871219
ean:7323220280872
brand logo
brand logo
Technical specifications
Threading diameter10 mm
Angle of helix0 °
Total length100 mm
See all Specifications

Product details : SANDVIK T100-KM106DA-M10 D210 6871219


Technical specifications


Attributes
Threading diameter10 mm
Angle of helix0 °
Total length100 mm
Thread depth20 mm
Body materialnon-metallic and other materials
Typemetric through-bores
With cooling sprayno
Show UNSPSC/ECL@SS
£ 73.61 excl. VAT
/ Each
£ 88.33 incl. VAT
  • Usually arrives within 14 working days