Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DB-M5X050C145 COROTAP OPTIMIZED VERSATILITY 6635269
SANDVIK T300-XM100DB-M5X050C145 COROTAP OPTIMIZED VERSATILITY 6635269
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DB-M5X050C145
rubix:
319A8401
manufacturer :
6635269
Technical specifications
Threading diameter
5
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DB-M5X050C145 COROTAP OPTIMIZED VERSATILITY 6635269
Technical specifications
Attributes
Threading diameter
5
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.00
excl. VAT
/
Each
£
33.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T200-XM101DF-3/4B150 COROTAP OPTIMIZED FOR VERSATILITY 6539243
WALTER P23210-UNF3 TAPS HSS-E X PERT 6149458
DORMER E000M14 SPIRAL POINT TAP M14 X 2.00 MM 5973765
SANDVIK T300-XM100DF-5/16C150 COROTAP OPTIMIZED VERSATILITY 6539189
GUHRING 02887 009.728 MACHINE TAPS 9028870097280
WALTERPROT TC115-SET2-M3-M12-WY80AA TAP 7818244
ROEBUCK HSS TAP SET UNF 5/8X18
DORMER E0317/16 SPIRAL POINT TAP 7/16 INCH X 20 5973827
WALTERPROT TC216-UNC1/4-C0-WY80AA MACHINE TAP 7305280
DORMER E002M10 TAP M10 X 1.50 MM 5973886
GUHRING 02887 020.955 MACHINE TAPS HSS-E
DORMER EX00M2.5 TAP M2.5 X 0.45 MM 5973567
WALTERPROT M24563-G1 TAPS HSS-E X PERT 6150046
WALTERPROT P20330-M3.5 TAPS HSS-E X PERT 6149182
SANDVIK T300-XM104DA-M8C145 COROTAP OPTIMIZED FOR VERSATILITY 6635190