Machine Tap
Angle of helix | 15 ° |
---|---|
Body material | HSS-E / PM |
Tolerance | 2B |
Angle of helix | 15 ° |
---|---|
Body material | HSS-E / PM |
Tolerance | 2B |
Type | American through-bores |
With cooling spray | No |
Direction of threading | Right |
Square drive adapter | 7 mm |
Coating | Uncoated |
Threading (inch) | UNF 1/2 in - 20 |
No. of threads per inch | 18 |
Usually arrives within 14 working days