DORMER E0213/8 SPIRAL POINT TAP 3/8 INCH X 16 5974327


Machine thread-cutters E021

References
dormer:E0213/8
rubix:8087938
ean:7320760569177
Machine tap 3/8 inchx16 ISO529
brand logo
Technical specifications
Input10
Total length80 mm
Body materialHSS-E
See all Specifications

Product details : DORMER E0213/8 SPIRAL POINT TAP 3/8 INCH X 16 5974327


HSS-E Machine thread-cutter for UNC thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Input10
Total length80 mm
Body materialHSS-E
TypeAmerican through-bores
With cooling sprayNo
Drilling diameter9.525 mm
Square drive adapter10 mm
CoatingSteam tempered
Threading (inch)3/8
No. of threads per inch16
Show UNSPSC/ECL@SS
£ 42.32 excl. VAT
/ Each
£ 50.78 incl. VAT
  • Usually arrives within 14 working days