WALTERPROT P22360-UNC9/16 TAPS HSS-E X PERT 6149447
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P22360-UNC9/16
Rubix:357A5373
Manufacturer :6149447
EAN:4042446227920

Technical specifications
| Threading | unc 9/16 in - 12 |
|---|---|
| Threading diameter | 14.288 mm |
| Type | american through-bores |
Documents
Product details : WALTERPROT P22360-UNC9/16 TAPS HSS-E X PERT 6149447
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unc 9/16 in - 12 |
|---|---|
| Threading diameter | 14.288 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14.288 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 110 mm |
| Body material | hss-e |
| No. of threads per inch | 12 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 82.98 excl. VAT
/ Each
£ 99.58 incl. VAT
- Usually arrives within 14 working days