HSS-E machine taps TC216
Angle of helix | 0 ° |
---|---|
Total length | 70 mm |
Body material | HSS-E |
Angle of helix | 0 ° |
---|---|
Total length | 70 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 4.83 mm |
Tail diameter | 4.93 mm |
Square drive adapter | 3.86 mm |
Coating | Tin |
Threading (inch) | UNF #10-32 |
No. of threads per inch | 32 |
Usually arrives within 14 working days