Unc tap - right hand thread - hss - 3% vanadium multi-materials
Angle of helix | 0 ° |
---|---|
Input | form a |
Total length | 90 mm |
Thread depth | 20 mm |
Body material | hss-e |
Tolerance | 2b |
Type | american through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 7.9 mm |
Tail diameter | 9 mm |
Square drive adapter | 7 mm |
Coating | spray |
Threading (inch) | 3/8 |
No. of threads per inch | 16 |
Usually arrives within 14 working days