Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DA-M2C150 COROTAP OPTIMIZED FOR VERSATILITY 6635129
SANDVIK T300-XM100DA-M2C150 COROTAP OPTIMIZED FOR VERSATILITY 6635129
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DA-M2C150
rubix:
318A5188
manufacturer :
6635129
Technical specifications
Threading diameter
2
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DA-M2C150 COROTAP OPTIMIZED FOR VERSATILITY 6635129
Technical specifications
Attributes
Threading diameter
2
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.63
excl. VAT
/
Each
£
27.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DOR HSCO TAP 1.3/8
DORMER EP11M20X1.5 SPIRAL POINT TAP M20 X 1.50 MM 5973632
SANDVIK T300-XM170DA-M4B110 COROTAP OPTIMIZED FOR VERSATILITY 8248467
DORMER E472M12 6554536
DORMER E0411/2 SPIRAL POINT TAP 1/2 INCH X 14 5973920
DOR HSCO TAP 6-32
DORMER EX10M8X.75 TAP M8 X 0.75 MM 5973728
GUHRING 00827 022.008 MACHINE TAPS 9008270220080
WALTERPROT 7056775-M16 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200791
DORMER E513M28X1.5NO2 TAP M28 X 1.50 MM 5977017
WALTERPROT 7156770-M10X1 HAND-/MACHINE TAP 5200902
WALTER TITEX 6149728 MACHINE TAP M205049-EGM5
WALTER 2121763-M6X0.75 ADVANCED MACHINE TAPS HSS-E 5664568
WALTERPROT P20200-M10 TAPS HSS-E X PERT 6149102
DORMER E294M16 TAP M16 X 2.00 MM 6305755