References
Walter Prototyp:M2256305-UNC5/16
Rubix:291A3223
Manufacturer :6149974
EAN:4042446232092

Documents
Product details : WALTER M2256305-UNC5/16 TAPS HSS-E X PERT 6149974
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7.938 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 40 ° |
| Coating | tin |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | unc 5/16 in - 18 |
| No. of threads per inch | 28 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 63.70 excl. VAT
/ Each
£ 76.44 incl. VAT
- Usually arrives within 14 working days