WALTER 23267-UNF7/16 ADVANCED MACHINE TAPS HSS-E 5078483
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:23267-UNF7/16
Rubix:276A0163
Manufacturer :5078483
EAN:4042446029579

Technical specifications
| Threading | unf 7/16-20 |
|---|---|
| Threading diameter | 11.113 mm |
| Type | american blind bores |
Documents
Product details : WALTER 23267-UNF7/16 ADVANCED MACHINE TAPS HSS-E 5078483
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | unf 7/16-20 |
|---|---|
| Threading diameter | 11.113 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.922 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | unf 7/16-20 |
| No. of threads per inch | 20 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 138.66 excl. VAT
/ Each
£ 166.39 incl. VAT
- Usually arrives within 14 working days