SANDVIK T100-KM105AB-M14X150D210 COROTAP 6871372
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM105AB-M14X150D210
Rubix:320A0912
Manufacturer :6871372
EAN:7323220282401




Technical specifications
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T100-KM105AB-M14X150D210 COROTAP 6871372
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 23 mm |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 151.24 excl. VAT
/ Each
£ 181.49 incl. VAT
- Usually arrives within 14 working days