References
Walter Prototyp:M22263-UNC3/8
Rubix:276A3465
Manufacturer :6149923
EAN:4042446231583

Documents
Product details : WALTER M22263-UNC3/8 TAPS HSS-E X PERT 6149923
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.525 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | unc 3/8 in - 16 |
| No. of threads per inch | 18 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 62.51 excl. VAT
/ Each
£ 75.01 incl. VAT
- Usually arrives within 14 working days