GUHRING 02087 006.000 MACHINE TAPS 9020870060000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:2087 6.000
Rubix:339A0985
Manufacturer :9020870060000
EAN:4031093622806


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 02087 006.000 MACHINE TAPS 9020870060000
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 39.27 excl. VAT
/ Each
£ 47.12 incl. VAT
- Usually arrives within 14 working days