References
Walter Prototyp:P21360-M14X1
Rubix:357A5303
Manufacturer :6149334
EAN:4042446226794

Documents
Product details : WALTERPROT P21360-M14X1 TAPS HSS-E X PERT 6149334
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 85.70 excl. VAT
/ Each
£ 102.84 incl. VAT
- Usually arrives within 14 working days