WALTERPROT P28569-BSW7/16 TAPS HSS-E X PERT 6244819
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:P28569-BSW7/16
Rubix:357A5808
Manufacturer :6244819
EAN:4042446239541

Technical specifications
| Threading | bsw 7/16-14 |
|---|---|
| Threading diameter | 11.113 mm |
| Type | british blind bores |
Product details : WALTERPROT P28569-BSW7/16 TAPS HSS-E X PERT 6244819
Technical specifications
Attributes
| Threading | bsw 7/16-14 |
|---|---|
| Threading diameter | 11.113 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.2 mm |
| Tail diameter | 7.94 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 15 mm |
| Angle of helix | 45 ° |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | bsw 7/16-14 |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 69.67 excl. VAT
/ Each
£ 83.60 incl. VAT
- Usually arrives within 14 working days