Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DA-M2.5C145 COROTAP OPTIMIZED VERSATILITY 6635000
SANDVIK T200-XM100DA-M2.5C145 COROTAP OPTIMIZED VERSATILITY 6635000
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DA-M2.5C145
rubix:
319A8495
manufacturer :
6635000
Technical specifications
Threading diameter
2.5
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DA-M2.5C145 COROTAP OPTIMIZED VERSATILITY 6635000
Technical specifications
Attributes
Threading diameter
2.5
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.70
excl. VAT
/
Each
£
24.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00827 005.003 MACHINE TAPS 9008270050030
WALTER P22360-UNC1/2 TAPS HSS-E X PERT 6149442
DORMER EP11M14X1.25 SPIRAL POINT TAP M14 X 1.25 MM 5973770
DORMER E513M10X1.25NO6 TAP M10 X 1.25 MM 5976828
SANDVIK T200-XM104DA-M5C150 COROTAP OPTIMIZED FOR VERSATILITY 6634990
WALTER P21360-M18X1 TAPS HSS-E X PERT 6149339
WALTER E23314-UNF1/4 HAND- AND MACHINE TAPS HSS/-E 5603201
DORMER E5503/8NO7 TAP 3/8 INCH X 19 5977475
WALTER N20516-M3.5 TAPS HSS-E X PERT 6476086
DORMER E5335/8 TAP 5/8 INCH X 11 5976521
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 5/8-11 864981
GUHRING 00878 015.875 MACHINE TAPS 9008780158750
DORMER E513M11X.75NO2 TAP M11 X 0.75 MM 5976843
SANDVIK T200-XM100DA-M3.5 C110 6539626
SANDVIK T200-PM109DA-M12P1PM COROTAP 8060699