Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DA-M7C150 COROTAP OPTIMIZED FOR VERSATILITY 6539202
SANDVIK T200-XM100DA-M7C150 COROTAP OPTIMIZED FOR VERSATILITY 6539202
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DA-M7C150
rubix:
318A8240
manufacturer :
6539202
Technical specifications
Threading diameter
7
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DA-M7C150 COROTAP OPTIMIZED FOR VERSATILITY 6539202
Technical specifications
Attributes
Threading diameter
7
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.70
excl. VAT
/
Each
£
21.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E290M12X1.0 TAP M12 X 1.00 MM 5975924
DORMER EP00M2.5 SPIRAL POINT TAP M2.5 X 0.45 MM 5973414
WALTER 23257-UNF5/8 ADVANCED MACHINE TAPS HSS-E 5078465
WALTERPROT TC216-UNC5/16-C0-WY80AA MACHINE TAP 7305281
DORMER E513M9X1.0NO2 TAP M9 X 1.00 MM 5977177
WALTER E2136466-M22X1.5 HAND- AND MACHINE TAPS HSS/-E 5603176
DORMER EX01M5 TAP M5 X 0.80 MM 5973544
SANDVIK T100-NM107DB-M6X075N1PR COROTAP 8330224
WALTER P203103-M4 TAPS HSS-E X PERT 6149159
WALTER E23364-UNF1/2 HAND- AND MACHINE TAPS HSS/-E 5603205
WALTER 22410-UNC8 HAND- AND MACHINE TAPS HSS/-E 5078166
CUTLINE 885524 HSS TAP M3.0 SPIRAL POINT
WALTERPROT M21563-M24X2 TAPS HSS-E X PERT 6149879
DORMER HSCO TAP 1 E2781
GUHRING 00878 028.575 MACHINE TAPS 9008780285750