SANDVIK T200-XM100DB-M12X150C110 COROTAP OPTIMIZED VERSATILITY 6539645
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM100DB-M12X150C110
Rubix:319A7591
Manufacturer :6539645
EAN:26539645




Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM100DB-M12X150C110 COROTAP OPTIMIZED VERSATILITY 6539645
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 0 ° |
Show UNSPSC/ECL@SS
£ 45.80 excl. VAT
/ Each
£ 54.96 incl. VAT
- Usually arrives within 14 working days