GUHRING 02851 008.000 MACHINE TAPS 9028510080000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:2851 8.000
Rubix:340A3769
Manufacturer :9028510080000
EAN:4031093609005


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 02851 008.000 MACHINE TAPS 9028510080000
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 28.88 excl. VAT
/ Each
£ 34.66 incl. VAT
- Usually arrives within 14 working days