SANDVIK T200-SD100DA-M3D115 COROTAP 6423891
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-SD100DA-M3D115
Rubix:317A7409
Manufacturer :6423891




Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-SD100DA-M3D115 COROTAP 6423891
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 15 mm |
| Angle of helix | 0 ° |
| Total length | 55.64 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 48.13 excl. VAT
/ Each
£ 57.76 incl. VAT
- Usually arrives within 14 working days