References
Walter Prototyp:P202603-M12
Rubix:276A3890
Manufacturer :6220239
EAN:4042446234430

Documents
Product details : WALTER P202603-M12 TAPS HSS-E X PERT 6220239
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 220 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 101.72 excl. VAT
/ Each
£ 122.06 incl. VAT
- Usually arrives within 14 working days