Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 00059 010.000 MACHINE TAPS 9000590100000
GUHRING 00059 010.000 MACHINE TAPS 9000590100000
Machine thread-cutter Gühring
References
gühring:
9000590100000
rubix:
342A0716
ean:
4031093001205
Technical specifications
Threading diameter
10
mm
Body material
HSS-E / PM
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00059 010.000 MACHINE TAPS 9000590100000
Technical specifications
Attributes
Threading diameter
10
mm
Body material
HSS-E / PM
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.55
excl. VAT
/
Each
£
57.06
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
SANDVIK T300-XM100DB-M22X150B145 COROTAP OPTIMIZED VERSATILITY 6635182
GUHRING 00827 007.004 MACHINE TAPS 9008270070040
ROEBUCK HSS TAP M7.0 X 1.0 SECOND
SANDVIK T300-PM101DB-M10X100P1PM COROTAP 8056289
E298M6 HSS-E-PM HARD CHROME YELLOW RING SHARK SP/FL TAP DIN 371/6
DORMER EP11M24X1.5 SPIRAL POINT TAP M24 X 1.50 MM 5973642
SANDVIK T300-XM100DA-M10 C110 300 CUTTING TAP SPIRAL FLUTES 6539571
WALTER 20410-M8 HAND- AND MACHINE TAPS HSS/-E 5076461
DORMER EX301/2 TAP 1/2 INCH X 20 5974076
DORMER E200M5 TAP M5 X 0.80 MM 5975689
DORMER E5369/16NO3 TAP 9/16 INCH X 16 5976570
DOR HSS TAP 3/16BLUE
DOR HSS TAP M42X1.5NO3
WALTERPROT P23519-UNF1 TAPS HSS-E X PERT 6244734
DORMER E255M6 SPIRAL POINT TAP M6 X 1.00 MM 6554484