Machine taps E250
Threading | M27 |
---|---|
Threading diameter | 27 mm |
Total length | 160 mm |
Threading | M27 |
---|---|
Threading diameter | 27 mm |
Total length | 160 mm |
Body material | HSS-E |
Type | Metric blind bores and through-bores |
With cooling spray | No |
Drilling diameter | 24 mm |
Square drive adapter | 20 mm |
Coating | Bright |
Usually arrives within 14 working days