SANDVIK T200-XM100DB-M25X150B145 COROTAP OPTIMIZED VERSATILITY 6635093
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM100DB-M25X150B145
Rubix:319A6557
Manufacturer :6635093




Technical specifications
| Threading diameter | 25 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM100DB-M25X150B145 COROTAP OPTIMIZED VERSATILITY 6635093
Technical specifications
Attributes
| Threading diameter | 25 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 0 ° |
Show UNSPSC/ECL@SS
£ 155.33 excl. VAT
/ Each
£ 186.40 incl. VAT
- Usually arrives within 14 working days