Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DA-M7C145 COROTAP OPTIMIZED FOR VERSATILITY 6539419
SANDVIK T300-XM100DA-M7C145 COROTAP OPTIMIZED FOR VERSATILITY 6539419
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DA-M7C145
rubix:
318A6924
manufacturer :
6539419
Technical specifications
Threading diameter
7
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DA-M7C145 COROTAP OPTIMIZED FOR VERSATILITY 6539419
Technical specifications
Attributes
Threading diameter
7
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.50
excl. VAT
/
Each
£
23.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T300-XM100DB-M14X100C110 COROTAP OPTIMIZED VERSATILITY 6635291
WALTER 21361-M30X1 HAND- AND MACHINE TAPS HSS/-E 5077474
SANDVIK T300-XM101DF-7/16C145 COROTAP OPTIMIZED VERSATILITY 6539509
SANDVIK T300-XM103AA-M12C110 COROTAP OPTIMIZED FOR VERSATILITY 6967056
WALTERPROT 21416-M8X0.75 ADVANCED MACHINE TAPS HSS-E 5077624
DOR HSS TAP 3/4X20NO3
SANDVIK T200-XM170DA-M6B110 COROTAP OPTIMIZED FOR VERSATILITY 8248484
GUHRING 00912 003.500 MACHINE TAPS 9009120035000
DORMER E473M4 TAP M4 X 0.70 MM 6554540
WALTERPROT 20410-M3 HAND- AND MACHINE TAPS HSS/-E 5076455
WALTER 8031106-M8 TAPS 5079706
WALTERPROT 7051776-M5 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200697
DORMER E0337/8 TAP 7/8 INCH X 14 5973950
DORMER E513M30X1.5NO2 TAP M30 X 1.50 MM 5977045
DORMER E000TINM3 SPIRAL POINT TAP M3 X 0.50 MM 6196635