Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DB-M8X075C145 COROTAP OPTIMIZED VERSATILITY 6635085
SANDVIK T200-XM100DB-M8X075C145 COROTAP OPTIMIZED VERSATILITY 6635085
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DB-M8X075C145
rubix:
319A8405
manufacturer :
6635085
Technical specifications
Threading diameter
8
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DB-M8X075C145 COROTAP OPTIMIZED VERSATILITY 6635085
Technical specifications
Attributes
Threading diameter
8
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.83
excl. VAT
/
Each
£
33.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EP11M12X1.25 SPIRAL POINT TAP M12 X 1.25 MM 5973762
SANDVIK T200-XM100DK-1/4C110 COROTAP OPTIMIZED FOR VERSATILITY 6635049
DORMER E600M16NO3 TAP M16 X 2.00 MM 5977703
WALTER P21360-M32X2 TAPS HSS-E X PERT 6149361
DORMER E650M10 DRILL M10 X 1.50 MM 5978304
GUHRING 00816 020.000 MACHINE TAPS 9008160200000
DORMER E299M12X1.0 6290590
SANDVIK T200-XM100DB-M18X150B145 COROTAP OPTIMIZED VERSATILITY 6539538
SANDVIK T300-PD100DA-M6 D110 8248215
WALTER 212661-M12X1.25 ADVANCED MACHINE TAPS HSS-E 5077294
Drmr s/trum SP/FL XS1 brt EX00M46G
GUHRING 04158 007.723 MACHINE TAPS 9041580077230
SANDVIK T200-SD100DA-M3D115 COROTAP 6423891
WALTER P202108-M2 TAPS HSS-E X PERT 6149103
SANDVIK T200-XM100AA-M5C110 COROTAP OPTIMIZED FOR VERSATILITY 6967134