SANDVIK T200-XM101DA-M20B110 COROTAP 200 CUTTING TAP 6539637
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM101DA-M20B110
Rubix:242A9033
Manufacturer :6539637




Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM101DA-M20B110 COROTAP 200 CUTTING TAP 6539637
B110 CoroTap™ 200 cutting tap with spiral point is part of the CoroTap™ 200 product family. Spiral point taps push the chips forward and are used for through holes. They have the strongest tap design due to shallow flutes. The flutes are only used for cutting fluid, not for chip evacuation.
Strengths
Three cutting edges for productivity
Chamfering and back-chamfering of holes with one tool
Very high precision and low cutting forces
Same tool for different pitches
Chamfering and back-chamfering of holes with one tool
Very high precision and low cutting forces
Same tool for different pitches
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Tail diameter | 16 mm |
| Angle of helix | 0 ° |
| Coating | alcrn |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 86.80 excl. VAT
/ Each
£ 104.16 incl. VAT
- Usually arrives within 14 working days