WALTER 20361-M42 HAND- AND MACHINE TAPS HSS/-E 5076344
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20361-M42
Rubix:276A0848
Manufacturer :5076344
EAN:4042446008871

Technical specifications
| Threading | m42 |
|---|---|
| Threading diameter | 42 mm |
| Type | metric blind bores and through-bores |
Documents
Product details : WALTER 20361-M42 HAND- AND MACHINE TAPS HSS/-E 5076344
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m42 |
|---|---|
| Threading diameter | 42 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 37.5 mm |
| Tail diameter | 32 mm |
| Square drive adapter | 24 mm |
| Thread depth | 54 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 200 mm |
| Body material | hss-e |
| Threading | m42 |
| No. of threads per inch | 5.64 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 617.66 excl. VAT
/ Each
£ 741.19 incl. VAT
- Usually arrives within 14 working days