Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DB-M12X100C110 COROTAP OPTIMIZED VERSATILITY 6539643
SANDVIK T200-XM100DB-M12X100C110 COROTAP OPTIMIZED VERSATILITY 6539643
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DB-M12X100C110
rubix:
319A7493
manufacturer :
6539643
ean:
26539643
Technical specifications
Threading diameter
12
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DB-M12X100C110 COROTAP OPTIMIZED VERSATILITY 6539643
Technical specifications
Attributes
Threading diameter
12
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.93
excl. VAT
/
Each
£
53.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK T300-XM105DA-M20B145 COROTAP OPTIMIZED FOR VERSATILITY 6635283
DOR HSCO TAP M42X2.0
GUHRING 02862 008.000 MACHINE TAPS 9028620080000
DORMER EP3010-32 SPIRAL POINT TAP NO.10 X 32 5973834
SANDVIK T100-KM105DA-M16D210 COROTAP 6871213
GUHRING 00809 008.000 MACHINE TAPS 9008090080000
DORMER E238M8 TAP M8 X 1.25 MM 6305811
SANDVIK T300-XM101DA-M16C150 COROTAP OPTIMIZED FOR VERSATILITY 6539146
DOR HSS TAP M32X1.5NO1
WALTER P2036035-M10 TAPS HSS-E X PERT 6149271
DORMER EX10M10X1.25 TAP M10 X 1.25 MM 5973603
DORMER E003M10 TAP M10 X 1.50 MM 5974329
WALTERPROT P21360-M30X2 TAPS HSS-E X PERT 6149359
GUHRING 00804 003.000 MACHINE TAPS 9008040030000
SANDVIK T100-KM108DA-M10D210 COROTAP 6871223