SANDVIK T100-KM106DB-M14X150D210 COROTAP 6871256


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM106DB-M14X150D210
rubix:320A0914
manufacturer :6871256
ean:7323220281244
brand logo
brand logo
Technical specifications
Threading diameter14 mm
Angle of helix0 °
Total length100 mm
See all Specifications

Product details : SANDVIK T100-KM106DB-M14X150D210 COROTAP 6871256


Technical specifications


Attributes
Threading diameter14 mm
Angle of helix0 °
Total length100 mm
Thread depth21 mm
Body materialNon-Metallic and other materials
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 142.08 excl. VAT
/ Each
£ 170.50 incl. VAT
  • Usually arrives within 14 working days