SANDVIK T200-XM101DA-M22 B145 6539528
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM101DA-M22B145
Rubix:288A4459
Manufacturer :6539528




Technical specifications
| Threading diameter | 22 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM101DA-M22 B145 6539528
Technical specifications
Attributes
| Threading diameter | 22 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 0 ° |
Show UNSPSC/ECL@SS
£ 94.01 excl. VAT
/ Each
£ 112.81 incl. VAT
- Usually arrives within 14 working days