DORMER EX00M10 TAP M10 X 1.50 MM 5973986


Machine taps EX006H

References
dormer:EX00M10
rubix:2008219
manufacturer :5973986
ean:7320760136683
Machine tap M10 x 1.50 mm DIN 371
brand logo
Technical specifications
ThreadingM10
Threading diameter10 mm
Angle of helix45 °
See all Specifications

Product details : DORMER EX00M10 TAP M10 X 1.50 MM 5973986


HSS-E Machine tap for metric thread TiN coated DIN 376 form C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Copper Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.
Tap MACH SPECTRUM M10 EX00 DIN HELICE GUN 6H

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
ThreadingM10
Threading diameter10 mm
Angle of helix45 °
Input10 mm
Total length100 mm
Thread depth15 mm
Body materialHSS-E
Tolerance6H
TypeMetric blind bores
With cooling sprayNo
Drilling diameter10 mm
Tail diameter10 mm
Square drive adapter8 mm
CoatingBright
Show UNSPSC/ECL@SS
£ 29.74 excl. VAT
/ Each
£ 35.69 incl. VAT
  • Usually arrives within 14 working days