WALTERPROT M20213-M1.4 TAPS HSS-E X PERT 6150062


Machine Tap

References
walter prototyp:M20213-M1.4
rubix:357A5593
manufacturer :6150062
ean:4042446232979
brand logo
brand logo
Technical specifications
Angle of helix0 °
Total length40 mm
Body materialHSS-E
See all Specifications

Product details : WALTERPROT M20213-M1.4 TAPS HSS-E X PERT 6150062


ALTIUS

Strengths

•For long-chipping materials

Applications

Through Hole Thread

Technical specifications


Attributes
Angle of helix0 °
Total length40 mm
Body materialHSS-E
Tolerance6HX
TypeMetric through-bores
With cooling sprayNo
Direction of threadingRight
Tail diameter2.5 mm
Square drive adapter2.1 mm
CoatingVAP
Show UNSPSC/ECL@SS
£ 52.00 excl. VAT
/ Each
£ 62.40 incl. VAT
  • Usually arrives within 14 working days