References
Walter Prototyp:P20330-M7
Rubix:357A5221
Manufacturer :6149186
EAN:4042446225315

Documents
Product details : WALTERPROT P20330-M7 TAPS HSS-E X PERT 6149186
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6g |
Show UNSPSC/ECL@SS
£ 46.70 excl. VAT
/ Each
£ 56.04 incl. VAT
- Usually arrives within 14 working days