SANDVIK T200-XM101DA-M5 C145 COROTAP 200 CUTTING TAP 6635004
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM101DA-M5 C145
Rubix:45029070
Manufacturer :6635004




Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM101DA-M5 C145 COROTAP 200 CUTTING TAP 6635004
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 0 ° |
Show UNSPSC/ECL@SS
£ 19.20 excl. VAT
/ Each
£ 23.04 incl. VAT
- Usually arrives within 14 working days