WALTERPROT S2056302-M14 ADVANCED MACHINE TAPS HSS-E 5101697
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:S2056302-M14
Rubix:357A4507
Manufacturer :5101697
EAN:4042446130312

Documents
Product details : WALTERPROT S2056302-M14 ADVANCED MACHINE TAPS HSS-E 5101697
ALTIUS
Strengths
•For long-chipping materials
Only for synchronous machining (rigid tapping)
Only for synchronous machining (rigid tapping)
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Angle of helix | 40 ° |
| Coating | thl |
| Total length | 110 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 123.50 excl. VAT
/ Each
£ 148.20 incl. VAT
- Usually arrives within 14 working days