References
Gühring:810 4.000
Rubix:344A9988
Manufacturer :9008100040000
EAN:4031093251327


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00810 004.000 MACHINE TAPS 9008100040000
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Thread depth | 21 mm |
| Angle of helix | 40 ° |
| Total length | 63 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 22.29 excl. VAT
/ Each
£ 26.75 incl. VAT
- Usually arrives within 14 working days