Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DA-M10 C145 CUTTING TAP WITH SPIRAL FLUTES 6539461
SANDVIK T300-XM100DA-M10 C145 CUTTING TAP WITH SPIRAL FLUTES 6539461
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DA-M10C145
rubix:
80159199
manufacturer :
6539461
ean:
26539461
Technical specifications
Threading diameter
10
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DA-M10 C145 CUTTING TAP WITH SPIRAL FLUTES 6539461
Technical specifications
Attributes
Threading diameter
10
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.60
excl. VAT
/
Each
£
33.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER 224102-UNC5/16 ADVANCED MACHINE TAPS HSS-E 5078182
WALTER P20360-M5 TAPS HSS-E X PERT 6149218
WALTERPROT P20380-M6 TAPS HSS-E X PERT 6149277
WALTER 214101-M8X1 ADVANCED MACHINE TAPS HSS-E 5077617
CUTLINE MET FINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE M16X1.5 861856
SANDVIK T200-XM104DA-M10C110 COROTAP OPTIMIZED FOR VERSATILITY 6635047
DORMER E238M20 TAP M20 X 2.50 MM 6305802
WALTERPROT N20219-M2 TAPS HSS-E X PERT 6476073
WALTERPROT 7156770-M12X1.25 HAND-/MACHINE TAP 5200905
DORMER E513M9X1.0NO1 TAP M9 X 1.00 MM 5977172
GUHRING 02840 012.700 MACHINE TAPS 9028400127000
SANDVIK T100-KM109AB-M14X150D210 COROTAP 6871375
SANDVIK T100-NM107JA-M10N1PR COROTAP 8330284
DORMER E294M5 TAP M5 X 0.80 MM 6305749
SANDVIK T300-PM101JA-M24P1PM COROTAP 8056598