Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DA-M6 C110 COROTAP 300 CUTTING TAP 6539568
SANDVIK T300-XM100DA-M6 C110 COROTAP 300 CUTTING TAP 6539568
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DA-M6C110
rubix:
80337065
manufacturer :
6539568
Technical specifications
Threading diameter
6
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DA-M6 C110 COROTAP 300 CUTTING TAP 6539568
Technical specifications
Attributes
Threading diameter
6
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.90
excl. VAT
/
Each
£
33.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E250M22 5975770
SANDVIK T200-PM101AB-M12X125P1PM COROTAP 8057094
DORMER E261M16 TAP M16 X 2.00 MM 6554517
DORMER EP11M10X1.0 SPIRAL POINT TAP M10 X 1.00 MM 5973663
DORMER E7101 TAP 1 INCH X 11.5 5977609
SANDVIK T200-XM100AE-4-40C110 COROTAP OPTIMIZED VERSATILITY 6967136
DORMER EX00M36 TAP M36 X 4.00 MM 5973616
DORMER E298M22 TAP M22 X 2.50 MM 6290578
GUHRING 01290 010.000 MACHINE TAPS 9012900100000
DORMER E0318-36 SPIRAL POINT TAP NO.8 X 36 5973839
WALTERPROT P20509-M7 MACHINE TAP 6244448
DORMER E000M6 SPIRAL POINT TAP M6 X 1.00 MM 5973792
WALTER P202603-M8 TAPS HSS-E X PERT 6220237
WALTERPROT 7051775-M8 HAND-/MACHINE TAPS HSS/-E (TIX SELECT.) 5200702
SANDVIK T100-KM104DB-M12X125D210 COROTAP 6871246