SANDVIK T100-KM104DB-M12X125D210 COROTAP 6871246


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM104DB-M12X125D210
rubix:320A1430
manufacturer :6871246
ean:7323220281145
brand logo
brand logo
Technical specifications
Threading diameter12 mm
Angle of helix0 °
Total length100 mm
See all Specifications

Product details : SANDVIK T100-KM104DB-M12X125D210 COROTAP 6871246


Technical specifications


Attributes
Threading diameter12 mm
Angle of helix0 °
Total length100 mm
Thread depth21 mm
Body materialnon-metallic and other materials
Typemetric through-bores
With cooling sprayno
Show UNSPSC/ECL@SS
£ 120.08 excl. VAT
/ Each
£ 144.10 incl. VAT
  • Usually arrives within 14 working days