DORMER E000M6 SPIRAL POINT TAP M6 X 1.00 MM 5973792


Machine thread-cutters HSS-E

References
dormer:E000M6
rubix:8086206
ean:7320760567623
Machine tap M6x1.00 mm ISO529
brand logo
Technical specifications
Threading diameter6 mm
Input6.3
Total length66 mm
See all Specifications

Product details : DORMER E000M6 SPIRAL POINT TAP M6 X 1.00 MM 5973792


HSS-E Machine thread-cutters for metric thread TiN coated ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm². Copper and brass. Aluminium and aluminium-magnesium alloys.
TARAUD MACH. MTT-X M 6X1.00 E000 HSS XS1 GOLD

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading diameter6 mm
Input6.3
Total length66 mm
Body materialHSS-E
TypeMetric through-bores
With cooling sprayNo
Square drive adapter6.3 mm
CoatingBlank
Show UNSPSC/ECL@SS
£ 19.47 excl. VAT
/ Each
£ 23.36 incl. VAT
  • Usually arrives within 14 working days