Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DA-M6C150 COROTAP OPTIMIZED FOR VERSATILITY 6539140
SANDVIK T300-XM100DA-M6C150 COROTAP OPTIMIZED FOR VERSATILITY 6539140
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DA-M6C150
rubix:
318A8252
manufacturer :
6539140
ean:
26539140
Technical specifications
Threading diameter
6
mm
Angle of helix
45
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DA-M6C150 COROTAP OPTIMIZED FOR VERSATILITY 6539140
Technical specifications
Attributes
Threading diameter
6
mm
Angle of helix
45
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.70
excl. VAT
/
Each
£
21.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER EX11M16X1.5 TAP M16 X 1.50 MM 5973570
WALTER P20360-M2.5 TAPS HSS-E X PERT 6149215
SANDVIK T200-SM100DC-MJ5D115 COROTAP 7382717
WALTER 224102-UNC8 ADVANCED MACHINE TAPS HSS-E 5078184
WALTERPROT 25567-NPT3/8 ADVANCED MACHINE TAP 5078980
WALTER P22509-UNC2 TAPS HSS-E X PERT 6244702
SANDVIK T100-KM109AA-M14D210 COROTAP 6871367
WALTER P20569-M9 TAPS HSS-E X PERT 6244522
GUHRING 00809 010.000 MACHINE TAPS 9008090100000
DORMER EX10M8X.75 TAP M8 X 0.75 MM 5973728
GUHRING 00888 016.000 MACHINE TAPS 9008880160000
GUHRING 00795 004.000 MACHINE TAPS HSS-E
SANDVIK T300-XM105DA-M20B150 COROTAP OPTIMIZED FOR VERSATILITY 6635258
SANDVIK T300-XM103DA-M16 C110 TAP 6539588
GUHRING 00811 003.000 MACHINE TAPS 9008110030000