Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTER 21361-M30X1 HAND- AND MACHINE TAPS HSS/-E 5077474
WALTER 21361-M30X1 HAND- AND MACHINE TAPS HSS/-E 5077474
Machine thread-cutter Walter Prototyp
References
walter prototyp:
21361-M30X1
rubix:
276A0134
manufacturer :
5077474
ean:
4042446019709
Technical specifications
Threading diameter
30
mm
Total length
18
mm
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : WALTER 21361-M30X1 HAND- AND MACHINE TAPS HSS/-E 5077474
Technical specifications
Attributes
Threading diameter
30
mm
Total length
18
mm
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
275.40
excl. VAT
/
Each
£
330.48
incl. VAT
Usually arrives within 14 working days
Select variants (51)
Add to cart
Check our products from related categories
DORMER E261M10 M10X1.5 HSS-CO BLACKRING SP/FLT TAP DIN371
SANDVIK T200-XM100DF-1/4 C110 200 CUTTING TAP SPIRAL POINT 6539665
CUTLINE 885570 HSS SP/FLUTE TAP UNF 1/2 X 20
DORMER EP00TINM16 SPIRAL POINT TAP M16 X 2.00 MM 6196711
SANDVIK T200-XM100DB-M12X150C150 COROTAP OPTIMIZED VERSATILITY 6539217
GUHRING 00830 018.008 MACHINE TAPS 9008300180080
GUHRING 00914 006.000 MACHINE TAP HSS-E BLIND HOLE M6 3XD RH 371 TIN
WALTER 22416-UNC3/8 ADVANCED MACHINE TAPS HSS-E 5078197
DORMER E5501.1/4 5976457
GUHRING 00810 010.000 MACHINE TAP BLIND HOLE M10 ISO26H 3XD DIN 371
WALTER P203509-EGM12 TAPS HSS-E X PERT 6149212
DORMER E513M14X1.25NO3 TAP M14 X 1.25 MM 5976760
WALTERPROT P2021005-M4 TAPS HSS-E X PERT 6159865
WALTER M2056306-M8 TAPS HSS-E X PERT 6149805
WALTERPROT E2136406-M12X1.25 HAND- AND MACHINE TAPS HSS/-E 5603158