SANDVIK T300-XM100DB-M10X075C110 COROTAP OPTIMIZED VERSATILITY 6635211
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T300-XM100DB-M10X075C110
Rubix:319A7414
Manufacturer :6635211




Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T300-XM100DB-M10X075C110 COROTAP OPTIMIZED VERSATILITY 6635211
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 45 ° |
Show UNSPSC/ECL@SS
£ 54.13 excl. VAT
/ Each
£ 64.96 incl. VAT
- Usually arrives within 14 working days