DOR HSCO TAP PG7NO3


Machine thread-cutter Dormer

References
dormer:E243PG7NO3
rubix:1073745
ean:7320760086698
Tap PG7 DIN 376
brand logo
Technical specifications
ThreadingPG7
Threading diameter12.5 mm
Total length70 mm
See all Specifications

Product details : DOR HSCO TAP PG7NO3


Technical specifications


Attributes
ThreadingPG7
Threading diameter12.5 mm
Total length70 mm
Body materialHSS
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter11.4 mm
Square drive adapter9 mm
CoatingBright
Show UNSPSC/ECL@SS
£ 41.47 excl. VAT
/ Each
£ 49.76 incl. VAT
  • Usually arrives within 14 working days