References
Walter Prototyp:P20509-M2.5
Rubix:357A5654
Manufacturer :6244443
EAN:4042446235789

Documents
Product details : WALTERPROT P20509-M2.5 TAPS HSS-E X PERT 6244443
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 50 mm |
| Body material | hss-e |
| Tolerance | 4h |
Show UNSPSC/ECL@SS
£ 39.55 excl. VAT
/ Each
£ 47.46 incl. VAT
- Usually arrives within 14 working days