Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DB-M14X100C145 COROTAP OPTIMIZED VERSATILITY 6635271
SANDVIK T300-XM100DB-M14X100C145 COROTAP OPTIMIZED VERSATILITY 6635271
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DB-M14X100C145
rubix:
319A7427
manufacturer :
6635271
Technical specifications
Threading diameter
14
mm
Angle of helix
45
°
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM100DB-M14X100C145 COROTAP OPTIMIZED VERSATILITY 6635271
Technical specifications
Attributes
Threading diameter
14
mm
Angle of helix
45
°
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.40
excl. VAT
/
Each
£
59.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E238M22 TAP M22 X 2.50 MM 6305803
GUHRING 02909 016.000 MACHINE TAPS 9029090160000
WALTERPROT TC115.UNC3/8-C0-WY80AA TAPS HSS-E PERFORM 7606558
SANDVIK T300-XM101AE-7/8C145 COROTAP OPTIMIZED FOR VERSATILITY 6966776
SANDVIK T200-XM101DE-3/4B150 COROTAP OPTIMIZED FOR VERSATILITY 6539232
WALTERPROT 21361-M26X1.5 HAND- AND MACHINE TAPS HSS/-E 5077468
SANDVIK T300-XM101DF-7/8B110 COROTAP OPTIMIZED FOR VERSATILITY 6539623
DORMER E238M5 TAP M5 X 0.80 MM 6305809
WALTERPROT 204104-M10 ADVANCED MACHINE TAPS HSS-E 5076503
DORMER EX00M10DIN376 TAP M10 X 1.50 MM 5973991
WALTERPROT M22263-UNC3/4 TAPS HSS-E X PERT 6149922
SANDVIK T200-XM171DA-M10B110 COROTAP OPTIMIZED FOR VERSATILITY 8248445
WALTER 25167-NPT2 HAND- AND MACHINE TAPS HSS/-E 5078949
SANDVIK T200-XM100AA-M4C145 COROTAP OPTIMIZED FOR VERSATILITY 6967116
GUHRING 00935 012.000 MACHINE TAPS 9009350120000