Machine thread-cutter Gühring
Threading diameter | 12 mm |
---|---|
Body material | HSS-E / PM |
Type | Metric blind bores |
Threading diameter | 12 mm |
---|---|
Body material | HSS-E / PM |
Type | Metric blind bores |
With cooling spray | No |
Drilling diameter | 10.3 mm |
Usually arrives within 14 working days