WALTERPROT 204104-M10 ADVANCED MACHINE TAPS HSS-E 5076503
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:204104-M10
Rubix:357A3911
Manufacturer :5076503
EAN:4042446010478

Technical specifications
| Threading | m10 x 1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT 204104-M10 ADVANCED MACHINE TAPS HSS-E 5076503
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m10 x 1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.5 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Thread depth | 20 mm |
| Angle of helix | 25 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Tolerance | 4hx |
Show UNSPSC/ECL@SS
£ 81.15 excl. VAT
/ Each
£ 97.38 incl. VAT
- Usually arrives within 14 working days